Shop All Milling and Drilling Accessories
Baileigh Industrial
Vertical Mill, 3Phase, 220V, 10 x 54In
Mfr # VM-1054-3
Zoro # G3476125
product price: $29,339.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$29,339.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Manual
- Table Length 10 in
- Table Width 54 in
- Motor HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # VM-1054-3
- Zoro # G3476125
- UPC # 731325419030
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 10 in |
Table Width | 54 in |
Overall Width | 60 |
T-Slot Size (In.) | 5/8 |
Table Size (In.) | 10 x 54 |
Overall Depth | 60 in |
Quill Dia. (In.) | 3-15/16 |
Overall Height | 87 in |
Overall Length | 60 in |
Quill Dia. | 3 15/16 in |
Spindle Travel Length | 5 in |
Ram Travel Length | 18-57/64 in |
Spindle Taper Size | NT40 |
Description
Knee/Column Milling Machine, Table Length 10 in, Table Width 54 in, 3 hp, Table Load Capacity 550 lb, Phase 3, Voltage 220V, Longitudinal Travel 15-3/4 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 3,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Kwik Change Arbor Kit, w/ Hole Saws - SDS (A6-9)
- DANTONA Power Tool Battery, TOOL-455LI-30 (TOOL-455LI-30)
- KRAFT TOOL Stainless Steel Sea, 8" x 8" 3/8"R, 5/8"D (CF040)
- SURTEK Quick Release Trigger Clamp 12" (107097)
- WOLFCRAFT Jig Doweling Dowel Pro (3751)
- COGSDILL Roller Burnisher Other Metalworking Tools & Consumable (SR-750-781-4 D12)
- TINKERTOOLS V Style Tap Guide - Standard 9 Holes (TI45954)
- HOUGEN 1 in. RotaCut Hole Cutter (11148)
- ERICKSON Spare Part, Screw Torx M4X0.7 1 (MS1273)
- BIG HORN Pin Jig and Bit (19651)
- STM 60mm Deluxe Shock Absorber 500kg Load (231450)
- Baileigh Industrial Milling and Drilling Accessories