Shop All Milling and Drilling Machines
Baileigh Industrial
Vertical Mill, 220V, 3 HP
Mfr # VM-949-3
Zoro # G3499995
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$22,919.00
Free 30-Day Returns
Key Features
- Voltage 220V
- Motor HP 3
- Phase 3
- Longitudinal Travel 12 in
- Cross Travel 12.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # VM-949-3
- Zoro # G3499995
- UPC # 731325419993
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Machines
Dimensions
Table Width | 49 in |
Ram Travel Length | 12.5900 in |
Table Length | 9 in |
Spindle Taper Size | NST40 |
Spindle Travel Length | 5 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 440 lb, Phase 3, Voltage 220V, Longitudinal Travel 12 in, Cross Travel 12.59 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (DW-3/8D9/16)
- ZORO SELECT Construction Reamer, 5/8 In., 6-3/8 In. L (13H820)
- VESTIL Deluxe Pallet Buster, 41" Handle (SKB-DLX)
- PELICAN Black Protective Case, 37-1/2"L x 27.13"W x 14.3"D (1730-001-110)
- JET Spindle Shaft (10905829)
- DAYTON Mill/Drill Machine, 16 in. Swing, 60Hz (2LKR1)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GHPF)
- DAYTON Mill/Drill Machine, 1-1/4 Motor HP, 60 Hz (53UH20)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-45VSPFT)
- Baileigh Industrial Power Drills