Shop All Milling and Drilling Accessories
Baileigh Industrial
Vertical Mill, 1Phase, 220V, 9 x 49In
Mfr # VM-949-1
Zoro # G3476089
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$23,439.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type MANUAL
- Table Length 9 in
- Table Width 49 in
- Spindle to Table (In.) 18-7/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # VM-949-1
- Zoro # G3476089
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 9 in |
Table Width | 49 in |
Overall Depth | 60 in |
Quill Dia. (In.) | 3-3/8 |
Table Size (In.) | 9 x 49 |
T-Slot Size (In.) | 5/8 |
Overall Height | 83 in |
Overall Width | 60 |
Overall Length | 60 in |
Quill Dia. | 3 3/8 in |
Spindle Travel Length | 5 in |
Spindle Taper Size | NST40 |
Ram Travel Length | 12/19 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 49 in, 3 hp, Table Load Capacity 440 lb, Phase 1, Voltage 220V, Longitudinal Travel 12 in, Min. Spindle Speed 60 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 51/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E151)
- DREMEL 1/4In 240 Grit Sanding Bands, PK6 (446)
- CENTURY DRILL & TOOL Brad Point Wood Bit 10Mm Overall Lgth 133Mm Cutting Lgth 87Mm Rs 9.5Mm (37310)
- MILWAUKEE TOOL 1-1/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9663)
- BAILEIGH INDUSTRIAL Vertical Mill, 3Phase, 220V, 10 x 54In (VM-1054-3)
- HOUGEN 2-9/16 in. Sheet Metal Holcutter (14276)
- HOUGEN 1-1/2 in. Carbide Sheet Metal Holcutter (14348)
- HOUGEN 1-1/16 in. Sheet Metal Holcutter (14234)
- POWR-FLITE Powr-FliteĆ Style A Floor Machine, 20" Cleaning Path (NM201HD)
- BIG HORN 7-Piece Adjustable Quick-Change Hex Shank Adapter Set for Countersink & Taper Point Drill Bit (13228)
- HHIP 3" Heavy Duty Cross Slide Vise With Metric Dial (3900-2703)
- Baileigh Industrial Milling and Drilling Accessories