Shop All Milling and Drilling Accessories
Baileigh Industrial
Vertical Mill, 1Phase, 220V, 9 x 42In
Mfr # VM-942-1
Zoro # G3476098
product price: $20,749.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$20,749.00
Free 30-Day Returns
Key Features
- Type MANUAL
- Table Length 9 in
- Table Width 42 in
- Quill Dia. (In.) 3-3/8
- Motor HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # VM-942-1
- Zoro # G3476098
- Country of Origin Taiwan, Province of China
- Category Milling and Drilling Accessories
Dimensions
Table Length | 9 in |
Table Width | 42 in |
Quill Dia. (In.) | 3-3/8 |
Overall Height | 89 in |
T-Slot Size (In.) | 5/8 |
Overall Depth | 60 in |
Table Size (In.) | 9 x 42 |
Overall Width | 60 |
Overall Length | 60 in |
Spindle Travel Length | 5 in |
Ram Travel Length | 12 in |
Spindle Taper Size | NST40 |
Quill Dia. | 3 3/8 in |
Description
Knee/Column Milling Machine, Table Length 9 in, Table Width 42 in, 3 hp, Table Load Capacity 770 lb, Phase 1, Voltage 220V, Longitudinal Travel 12 in, Min. Spindle Speed 80 RPM, Max. Spindle Speed 4,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Hex Bit Impact Socket - 3/8" (J72903/8)
- DEWALT Cordless Hammer Drill Kit w/3rd Battery (DCD996P2/DCB204)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- TEKTON Ball End Hex and Star L-Key Set w/Holder, 41-Piece 0.050-3/8 in., 1.3-10 mm, T6-T50 (KEY91002)
- BAILEIGH INDUSTRIAL Vertical Mill, 3Phase, 220V, 10 x 54In (VM-1054-3)
- JET 24-Piece R8 Milling Tool Kit (660220)
- PALMGREN Cross Slide Table, 6"x12" (9637121)
- LYNDEX-NIKKEN Spanner Wrench, 50TG (50TG-SPAN)
- STM HV10 10 HorizontalVertical Rotary And Dividing Table (326510)
- HOUGEN 15/16 in. RotaCut Hole Cutter (11144)
- BORA PORTAMATE WTX CLAMP EDGE 100""CUTS (545100)
- Baileigh Industrial Milling and Drilling Accessories