Shop All Metal Notchers
Baileigh Industrial
Tube/Pipe Notcher
Mfr # BA9-TN300
Zoro # G2222179
product price: $3,569.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,569.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Notcher
- Overall Height 40 in
- Voltage 110V AC
- Overall Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-TN300
- Zoro # G2222179
- Country of Origin United States
- Category Metal Notchers
Dimensions
Overall Height | 40 in |
Overall Width | 31 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 3 in |
Maximum Notch Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pipe and Tube Notcher |
Application | Notcher |
Features | Includes a Large Degree Wheel, Notching Angle Up to 220 Degrees , Runs At 233 RPM |
Voltage | 110V AC |
Includes | Large Degree Wheel |
Body Material | Steel |
Phase | Single-Phase |
Current | 20 A |
Ram Type | Motor |
Motor Type | Electric |
Horsepower | 1/2 hp |
Body Color | Yellow |
Description
The Baileigh Industrial TN-300 Tube/Pipe Notcher is an essential for your shop. It can cut round, square and rectangular shapes in flat or round tubing. The tube notcher's cutting flat measures 0". It features a depth adjustment to create cuts of different depths. The Baileigh Industrial TN-300 Tube/Pipe Notcher is the perfect solution for your metal fabrication needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Power Bit PH3x50, PK25 (NTPH350P25K)
- JACOBS JKT 130-J2 High Torque / High Precision Keyless 13mm Chuck (30527)
- DEWALT 8" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7840)
- KLEIN TOOLS #2 Phillips Demolition Driver, 4-Inch Shank (6034DD)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- DAYTON Notcher, Metal, 4 Ton (13W870)
- HECK INDUSTRIES Trace-A-Punch, Steel, 3/16 ga. (MODEL 4)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- Baileigh Industrial Cutting and Shaping Tools