Shop All Metal Notchers
Baileigh Industrial
Tube Notcher, 2" Cutting Capacity Round
Mfr # TN-210H
Zoro # G8457994
original price:
$636.98
24% off
Free Shipping & Returns
Not eligible for select promotions
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Notching
- Cutting Capacity Round (In.) 2 in
- Overall Height 7 in
- Overall Width 7 in
- For Use With Hole Saw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # TN-210H
- Zoro # G8457994
- UPC # 731325418873
- Country of Origin China
- Category Metal Notchers
Dimensions
Overall Height | 7 in |
Overall Width | 7 in |
Maximum Compatible Pipe Size | 2 in |
Maximum Notch Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tube Notcher |
Application | Notching |
Cutting Capacity Round (In.) | 2 in |
For Use With | Hole Saw |
Features | 1 in Ground and Polished Spindle Shaft Reduces Vibrations, Angle Adjustment: 0 to 50 Degrees , Set of Industrial-Grade Needle Bearings are Replaceable, Solidly-Built Steel Plate Frame Maintains Accuracy, Works with a Hand Drill |
Actuation | Hand Crank |
Body Material | Steel |
Ram Type | Manual |
Includes Stand | No |
Body Color | White |
Mounting | Bench Mount |
Description
Tube Notcher, Maximum Notch Diameter 2 in, Maximum Compatible Pipe Size 2 in, Includes Stand No, Mounting Bench Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, T8, 1", SS (05071030001)
- BOSCH 7PC Hamm Bit Drill Set (HCK001)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255CV)
- CHICAGO PNEUMATIC 1-3/16" Stroke Air Needle/Chisel Scaler Kit 4800 bpm (CP7120)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- BAILEIGH INDUSTRIAL Tube/Pipe Notcher (BA9-TN300)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- DAYTON Notcher, Metal, 4 Ton (13W870)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- Baileigh Industrial Metal Notchers