Shop All Mechanical Machining Shears
Baileigh Industrial
Throatless Bench Shear,
Mfr # MPS-3
Zoro # G8066563
product price: $439.00
/ea
Free Shipping & Returns
$439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Shearing Sheet Metal
- Gauge Type Mild Steel
- Features Adjustable Backstop, Fully Adjustable Material Guides, Throatless Design
- For Use With Blackstop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # MPS-3
- Zoro # G8066563
- UPC # 731325409376
- Country of Origin China
- Category Mechanical Machining Shears
Dimensions
Adjustable Depth Stop | No |
Details
Promotion Restriction | Not eligible for promotion |
Application | Shearing Sheet Metal |
Item | Machining Shear |
Gauge Type | Mild Steel |
Features | Adjustable Backstop, Fully Adjustable Material Guides, Throatless Design |
For Use With | Blackstop |
Material | Cast Iron |
Power Source | Manual |
Actuation | Hand Lever |
Sheet Capacity Aluminum | 14 ga |
Sheet Metal Capacity Mild Steel | 14 ga |
Description
Machining Shear, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 14 ga, Adjustable Depth Stop No, Actuation Hand Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (PNC91003)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 3/8 in (7100258887)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-20 UNF 2A (361141030)
- RIDGID Set Of Trunnion Jaws S4A (32165)
- BAILEIGH INDUSTRIAL Throatless Bench Shear, 2-1/2In (MPS-1)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 10 ga., Steel (MPS-2)
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 12In (MPS-12)
- Baileigh Industrial Finishing Tools