Shop All Vertical & Horizontal Band Saws
Baileigh Industrial
Table Saw, Continuous Speed
Mfr # TS-1044H-1.0
Zoro # G9585652
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$2,512.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- Round Cutting Capacity - Horizontal 3 1/8 in
- Horsepower 1.7
- Material Application Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # TS-1044H-1.0
- Zoro # G9585652
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Width | 10 in |
Overall Width | 27 in |
Table Dimensions | 44 in x 27 in x 1/12 in |
Cutting Height - Vertical | 3 1/8 in |
Cord Length | 10 ft |
Max. Cutting Depth @ 45 Deg. | 2 1/8 in |
Max. Cut Width Right of Blade | 36 in |
Table Width | 27 in |
Overall Length | 44 in |
Dust Collection Port Size | 4 in |
Max. Cutting Depth @ 0 Deg. | 3 1/8 in |
Blade Dia. | 10 in |
Arbor Size | 5/8 in |
Table Length | 20 in |
Description
Table Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 4,000 RPM, Current 14.0 A, Horsepower 1.7, Arbor Size 5/8 in, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 3 1/8 in, Max. Cutting Depth @ 45 Deg. 2 1/8 in, Table Saw Type Cabinet, Stand Type Fixed, Max. Cut Width Right of Blade 36 in, Table Width 27 in, Table Length 20 in, Automatic Blade Safety Retraction No, Dust Management Yes, Dust Collection Port Size 4 in, Variable Speed No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #44 (44314)
- ALLIED INTERNATIONAL Scratch Awl, Wood Handle (35024)
- PROTO 10 9/16 in Lock Ring Plier 0 Degrees (J251G)
- KLEIN TOOLS Replacement Hole Cutter Pilot Bit (31874)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 13" Rectangle, 8-3/4" Round, 8.75 in Square, 220V AC V, 1.5 hp HP (BS-916M)
- BAILEIGH INDUSTRIAL Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 110/220V AC V, 1 hp HP (BS-712M)
- BAILEIGH INDUSTRIAL Band Saw, 13" x 5/8" Rectangle, 13" Round, 13 in x 5/8 in Square, 110V AC V, 1.5 hp HP (WBS-14-S)
- BAILEIGH INDUSTRIAL Band Saw, 13-3/4" x 8-5/8" Rectangle, 10-5/8" Round, 10.25 in Square, 220V AC V, 2 hp HP (BS-350M)
- BAILEIGH INDUSTRIAL Band Saw, 5-1/2" x 6" Rectangle, 5" Round, 5 in Square, 110V AC V, 0.75 hp HP (BS-128M)
- BAILEIGH INDUSTRIAL Band Saw, 8" x 8" Rectangle, 7" Round, 7 in Square, 110V AC V, 1.5 hp HP (BS-210M)
- JET Band Saw, 13-1/2" Round, 230/460V AC V, 1 hp HP (414504C)
- Baileigh Industrial Vertical & Horizontal Band Saws