Shop All Metal Forming Machines
Baileigh Industrial
Straight Brake
Mfr # HB-9616
Zoro # G3476761
product price: $8,899.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,899.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 96 in
- Capacity of Mild Steel (Gauge) 16
- Application Bending
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # HB-9616
- Zoro # G3476761
- UPC # 731325406993
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 96 in |
Bending Length | 96 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 16 |
Application | Bending |
Construction | Steel |
Features | Easily Adjustable Material Thickness Wheels Allows the Tightest Bend Possible with Lighter Materials |
Material | Steel |
Maximum Lift of Beam | 1 in |
Power Source | Manual |
Maximum Bend Angle | 135 Degrees |
Sheet Capacity Aluminum | 12 ga |
Actuation | Hand Lever |
Sheet Metal Capacity Stainless Steel | 20 ga |
Brake Type | Straight |
Sheet Metal Capacity Mild Steel | 16 ga |
Includes | Removable Apron |
Angle Gauge | No |
Color | White |
Description
Sheet Metal Brake, Brake Type Straight, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT25X35-5PK)
- CHICAGO PNEUMATIC Tool Llc Wera Magnetic Screwdriver 8951000109927 (CH99603)
- DANTONA Power Tool Battery, TOOL-411LI-15 (TOOL-411LI-15)
- WESTWARD Ratcheting Wrench, Head Size 1-13/16 in. (34E327)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- HECK INDUSTRIES Adjustable Height Stand For Shrinker Stretcher (WFSS10STAND)
- Baileigh Industrial Finishing Tools