Shop All Metal Forming Machines
Baileigh Industrial
Straight Brake
Mfr # HB-9612
Zoro # G3476770
product price: $9,519.00
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$9,519.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 96 in
- Capacity of Mild Steel (Gauge) 12
- Application Bending
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # HB-9612
- Zoro # G3476770
- UPC # 731325406986
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 96 in |
Bending Length | 96 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 12 |
Application | Bending |
Construction | Steel |
Features | Integrated Side Pivots, Plate Steel Bending Leaf |
Sheet Metal Capacity Stainless Steel | 16 ga |
Angle Gauge | Yes |
Material | Steel |
Includes | Floor Stand |
Brake Type | Straight |
Sheet Capacity Aluminum | 10 ga |
Sheet Metal Capacity Mild Steel | 12 ga |
Power Source | Manual |
Actuation | Hand Lever |
Maximum Bend Angle | 135 Degrees |
Color | White |
Maximum Lift of Beam | 1 in |
Description
Sheet Metal Brake, Brake Type Straight, Actuation Hand Lever, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 12 ga, Sheet Metal Capacity Stainless Steel 16 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCART Tool Bag, Tool Set, Series 20 (FC-20TBTS)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 1/4, SS (GL4X2000T----X0)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 30mm (81744)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB243)
- BAILEIGH INDUSTRIAL Shear/Brake/Roll, 12 in Bending Length, 12 in Cutting Width, 3 Rolls (SBR-1220)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- WAZER Desktop CNC Waterjet (WZR-102)
- Baileigh Industrial Metal Forming Machines