Shop All Metal Forming Machines
Baileigh Industrial
Straight Brake
Mfr # HB-4816E
Zoro # G3476789
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,999.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 48 in
- Capacity of Mild Steel (Gauge) 16
- Application Bending
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # HB-4816E
- Zoro # G3476789
- UPC # 731325406979
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 48 in |
Bending Length | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 16 |
Application | Bending |
Construction | Steel |
Features | Adjustable Blade Gap Lets User Easily Switch Between Different Material Thicknesses |
Color | White |
Sheet Metal Capacity Mild Steel | 16 ga |
Angle Gauge | No |
Maximum Lift of Beam | 1 in |
Includes | Floor Stand |
Sheet Capacity Aluminum | 12 ga |
Power Source | Manual |
Brake Type | Straight |
Sheet Metal Capacity Stainless Steel | 20 ga |
Maximum Bend Angle | 135 Degrees |
Material | Steel |
Actuation | Hand Lever |
Description
Sheet Metal Brake, Brake Type Straight, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 135 Degrees , Angle Gauge No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO HOLE CUTTER 2-1/4" (BL14668)
- OTC Shaft Protector Set (8056)
- BON TOOL Rub Brick, Fluted 6" X 3" X 1", 60 Grit, Plastic Handle (12-280)
- OTC 3/4 in Drive, 2-3/32" 6 pt SAE Socket, 6 Points (1901)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL 3 in 1 Shear Brake Roll, 52 in Bending Length, 52 in Cutting Width, Min 1.70 in Rolls (SBR-5216)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- WAZER Desktop CNC Waterjet (WZR-102)
- Baileigh Industrial Finishing Tools