Shop All Metal Forming Machines
Baileigh Industrial
Straight Brake
Mfr # HB-12016
Zoro # G3476807
product price: $10,049.00
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$10,049.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 120 in
- Capacity of Mild Steel (Gauge) 16
- Application Bending
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # HB-12016
- Zoro # G3476807
- UPC # 731325406863
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 120 in |
Bending Length | 120 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 16 |
Application | Bending |
Construction | Steel |
Features | Steel Support Rods Stabilize the Machine |
Actuation | Hand Lever |
Includes | Floor Stand |
Power Source | Manual |
Sheet Metal Capacity Stainless Steel | 20 ga |
Maximum Lift of Beam | 1 in |
Sheet Capacity Aluminum | 12 ga |
Material | Steel |
Brake Type | Straight |
Color | White |
Angle Gauge | Yes |
Sheet Metal Capacity Mild Steel | 16 ga |
Maximum Bend Angle | 135 Degrees |
Description
Sheet Metal Brake, Brake Type Straight, Actuation Hand Lever, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Extractor 192 Cleveland #2 (Drill Size 7/64") (C53652)
- ZORO SELECT Squeezer Die, 3/8 Dia, 3/4 L, Flat Head (SQ-3-11)
- WESTWARD Socket Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (53YV66)
- STARRETT Band Saw Blade, 9 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL 3 in 1 Shear Brake Roll, 52 in Bending Length, 52 in Cutting Width, Min 1.70 in Rolls (SBR-5216)
- DAYTON Metal Forming Machine, 12 in Bending Length, 12 in Cutting Width, Min. 1 1/2 in Rolls (12G596)
- Baileigh Industrial Metal Forming Machines