Shop All Metal Forming Machines
Baileigh Industrial
Straight Brake
Mfr # HB-12014
Zoro # G3476816
product price: $10,999.00
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$10,999.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 120 in
- Capacity of Mild Steel (Gauge) 14
- Application Bending
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # HB-12014
- Zoro # G3476816
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 120 in |
Bending Length | 120 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Capacity of Mild Steel (Gauge) | 14 |
Application | Bending |
Construction | Steel |
Features | Machined Bending Leaf Pivots Ride in Precision Bushings, Allowing for Better Bend Tolerances and Minimizing Operator Fatigue |
Maximum Bend Angle | 135 Degrees |
Color | White |
Power Source | Manual |
Material | Steel |
Sheet Metal Capacity Stainless Steel | 18 ga |
Actuation | Hand Lever |
Maximum Lift of Beam | 1 in |
Sheet Metal Capacity Mild Steel | 14 ga |
Brake Type | Straight |
Includes | Floor Stand |
Sheet Capacity Aluminum | 10 ga |
Angle Gauge | Yes |
Description
Sheet Metal Brake, Brake Type Straight, Actuation Hand Lever, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Blade, Hacksaw 12X 14Tpi Hss, PK10 (20143V214HE)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- LYNDEX-NIKKEN Collet, 300DA, 1/8in (030-008)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A190)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- BAILEIGH INDUSTRIAL 3 in 1 Shear Brake Roll, 52 in Bending Length, 52 in Cutting Width, Min 1.70 in Rolls (SBR-5216)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- Baileigh Industrial Finishing Tools