Shop All Metal Forming Machines
Baileigh Industrial
Slip Roll, 20 ga., 24In W
Mfr # SR-2420M
Zoro # G2222230
product price: $1,169.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Not eligible for select promotions
$1,169.00
Free 30-Day Returns
Key Features
- Application Bending Sheet Metal
- Max. Capacity 20 ga
- Characteristics 3 Wire Grooves, Manual
- Max. Forming Width (In.) 24 in
- Dia. of Rolls (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SR-2420M
- Zoro # G2222230
- UPC # 731325415148
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Max. Forming Width (In.) | 24 in |
Dia. of Rolls (In.) | 2 in |
Min. Radius (In.) | 3 in |
Bottom Roller Diameter | 2 in |
Overall Width | 24 in |
Maximum Bending Length | 24 in |
Top Roller Diameter | 2 in |
Minimum Bend Radius | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Slip Roll |
Application | Bending Sheet Metal |
Max. Capacity | 20 ga |
Characteristics | 3 Wire Grooves, Manual |
Features | 3 Wire Grooves |
Actuation | Hand Crank |
Sheet Metal Capacity Stainless Steel | 24 ga |
Number of Rollers | 3 |
Power Source | Manual |
Material | Steel |
Sheet Capacity Aluminum | 16 ga |
Cone Rolling | Yes |
Sheet Metal Capacity Mild Steel | 20 ga |
Description
Slip Roll, Sheet Capacity Aluminum 16 ga, Sheet Metal Capacity Mild Steel 20 ga, Sheet Metal Capacity Stainless Steel 24 ga, Minimum Bend Radius 1 1/2 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 2 in, Top Roller Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Magnesium Hand F, 16" x 2-1/4 (CF070)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- KUBINEC Kubinec PW1800-3K 0.625 in. x 3000 ft. Cable Pulling Tape with 1800 lbs Tensile Strength - White (PW1800/3K)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 25PK (HCFC2061B25)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL 3 in 1 Shear Brake Roll, 52 in Bending Length, 52 in Cutting Width, Min 1.70 in Rolls (SBR-5216)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- WOODWARD FAB English Wheel, HeavyDuty, 44" Throat Depth (WFEW44)
- Baileigh Industrial Metal Forming Machines