Shop All Metal Forming Machines
Baileigh Industrial
Slip Roll, 16 ga., 50In W
Mfr # SR-5016M
Zoro # G2222197
product price: $3,369.00
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Not eligible for select promotions
$3,369.00
Free 30-Day Returns
Key Features
- Application Bending Sheet Metal
- Dia. of Rolls (In.) 3 in
- Max. Forming Width (In.) 50 in
- Min. Radius (In.) 4 1/2 in
- Max. Capacity 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SR-5016M
- Zoro # G2222197
- UPC # 731325415636
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Dia. of Rolls (In.) | 3 in |
Max. Forming Width (In.) | 50 in |
Min. Radius (In.) | 4 1/2 in |
Top Roller Diameter | 3 in |
Bottom Roller Diameter | 3 in |
Maximum Bending Length | 50 in |
Minimum Bend Radius | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Slip Roll |
Application | Bending Sheet Metal |
Max. Capacity | 16 ga |
Characteristics | 3 Wire Grooves, Manual, Optional Floor Stand |
Features | 3 Wire Grooves |
Material | Steel |
Cone Rolling | Yes |
Sheet Capacity Aluminum | 12 ga |
Sheet Metal Capacity Mild Steel | 16 ga |
Actuation | Hand Crank |
Power Source | Manual |
Number of Rollers | 3 |
Sheet Metal Capacity Stainless Steel | 20 ga |
Description
Slip Roll, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Minimum Bend Radius 2 1/4 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 3 in, Top Roller Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1323)
- LENOX Band Saw Blade, 4 ft. 4-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (73019D2B41340)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 10 In L (10Z698)
- HARVEY TOOL End Mill for Composites - Square, 0.1250" (1/8), Overall Length: 2" (70508)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- Baileigh Industrial Finishing Tools