Shop All Metal Notchers
Baileigh Industrial
Sheet Metal Notcher
Mfr # SN-V04-MS
Zoro # G2222249
product price: $21,709.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$21,709.00
Free 30-Day Returns
Key Features
- Application Notcher
- Features 15 Strokes Per Minute, 30 Degrees to 140 Degrees Variable Notch Angle, Notch up to 8 1/2 in x 8 1/2 in
- Notch Depth 8 1/2 in
- Notch Angle 30 Degrees to 140 Degrees
- Blade Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SN-V04-MS
- Zoro # G2222249
- Country of Origin Taiwan, Province of China
- Category Metal Notchers
Dimensions
Notch Depth | 8 1/2 in |
Blade Length | 8 1/2 in |
Notch Length | 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manual Metal Stock Notcher |
Application | Notcher |
Features | 15 Strokes Per Minute, 30 Degrees to 140 Degrees Variable Notch Angle, Notch up to 8 1/2 in x 8 1/2 in |
Notch Angle | 30 Degrees to 140 Degrees |
Power Source | Manual |
Sheet Metal Capacity Stainless Steel | 13 ga |
Body Material | Steel |
Sheet Metal Capacity Mild Steel | 9 ga |
Description
Manual Metal Stock Notcher, Sheet Metal Capacity Mild Steel 9 ga, Sheet Metal Capacity Stainless Steel 13 ga, Blade Length 8 1/2 in, Notch Angle 30 Degrees to 140 Degrees , Notch Depth 8 1/2 in, Notch Length 8 1/2 in, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 12 pcs 7 Inch Long Diamond Flat Files (19395)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 3/32"x3/32"x1/8" (704SD)
- MICRO 100 Grooving Tool (RRM-090-20)
- EVOLUTION 2-1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC250L)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- BAILEIGH INDUSTRIAL Tube/Pipe Notcher (BA9-TN300)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- DAYTON Metal Notcher, Foot Controled, 16 Ga. (12G601)
- Baileigh Industrial Metal Notchers