Shop All Metal Notchers
Baileigh Industrial
Sheet Metal Notcher
Mfr # SN-F16-HN
Zoro # G2222258
product price: $1,379.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,379.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Corner Notching
- Features 3/4 in Stroke Length, 90 Degrees Fixed Notch Angle, Adjustable Guides on the Oversized Table, Includes a Sturdy Floor Stand, Notch up to 6 in x 6 in
- Includes Floor Stand
- Sheet Capacity Aluminum 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SN-F16-HN
- Zoro # G2222258
- Country of Origin China
- Category Metal Notchers
Dimensions
Notch Length | 6 in |
Stroke Length | 3/4 in |
Notch Depth | 6 in |
Blade Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manual Metal Stock Notcher |
Application | Corner Notching |
Features | 3/4 in Stroke Length, 90 Degrees Fixed Notch Angle, Adjustable Guides on the Oversized Table, Includes a Sturdy Floor Stand, Notch up to 6 in x 6 in |
Includes | Floor Stand |
Sheet Capacity Aluminum | 14 ga |
Sheet Metal Capacity Stainless Steel | 16 ga |
Power Source | Manual |
Notch Angle | 90 Degrees |
Includes Stand | Yes |
Sheet Metal Capacity Mild Steel | 16 ga |
Description
The BAILEIGH INDUSTRIAL SN-F16-HN Sheet Metal Notcher is designed to help you cut perfect notches. This sheet metal notcher has a cutting flat of 0". It features an adjustable side plate that provides accurate and repeatable cuts. It comes with a blade guard for protection, as well as a storage compartment for the extra blades. The BAILEIGH INDUSTRIAL SN-F16-HN Sheet Metal Notcher is made to meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43002)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- MAYHEW PRO Pin Punch, 8in L, 3/16in Tip, Steel, BO (21501)
- ARSENAL BY ERGODYNE Tool Pouch, Tool Sheath, Gray, Polyester, 2 Pockets (5567)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- BAILEIGH INDUSTRIAL Tube/Pipe Notcher (BA9-TN300)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw (SPPIPENOTCH)
- Baileigh Industrial Cutting and Shaping Tools