Shop All Metal Notchers
Baileigh Industrial
Sheet Metal Notcher
Mfr # SN-F16-FN
Zoro # G2222267
product price: $1,229.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Not eligible for select promotions
$1,229.00
Free 30-Day Returns
Key Features
- Application Corner Notching
- Features 3/4 in Stroke Length, 90 Degrees Fixed Notch Angle, All Sideways are Adjustable and Have Gibs Built in for Wear, Includes a Sturdy Floor Stand, Notch up to 6 in x 6 in
- Stroke Length 3/4 in
- Sheet Metal Capacity Stainless Steel 20 ga
- Notch Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SN-F16-FN
- Zoro # G2222267
- Country of Origin China
- Category Metal Notchers
Dimensions
Stroke Length | 3/4 in |
Notch Length | 3 in |
Notch Depth | 3 in |
Blade Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Manual Metal Stock Notcher |
Application | Corner Notching |
Features | 3/4 in Stroke Length, 90 Degrees Fixed Notch Angle, All Sideways are Adjustable and Have Gibs Built in for Wear, Includes a Sturdy Floor Stand, Notch up to 6 in x 6 in |
Sheet Metal Capacity Stainless Steel | 20 ga |
Sheet Capacity Aluminum | 14 ga |
Power Source | Manual |
Sheet Metal Capacity Mild Steel | 16 ga |
Body Material | Steel |
Notch Angle | 90 Degrees |
Description
Manual Metal Stock Notcher, Sheet Capacity Aluminum 14 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Blade Length 3 in, Notch Angle 90 Degrees , Notch Depth 3 in, Notch Length 3 in, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Replacement HSS Cutter For CC-1155 (55 BLADE)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20836 (20836)
- BON TOOL Bon 12-433 Rebar Bender, 3 Pin One Side 1 Pin Other (12-433)
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (81726D2B72335)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- BAILEIGH INDUSTRIAL Tube/Pipe Notcher (BA9-TN300)
- HECK INDUSTRIES Trace-A-Punch, Steel, 3/16 ga. (MODEL 4)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw (SPPIPENOTCH)
- Baileigh Industrial Cutting and Shaping Tools