Shop All Metal Notchers
Baileigh Industrial
Sheet Metal Notcher
Mfr # SN-F11-AN
Zoro # G2222276
product price: $5,229.00
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
Not eligible for select promotions
$5,229.00
Free 30-Day Returns
Key Features
- Application Corner Notching
- Features 15 Strokes per Minute, Notch up to 8 1/2 in x 8 1/2 in
- Notch Size 5 in x 5 in
- Air Inlet 1/4 in
- Air Pressure 115 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SN-F11-AN
- Zoro # G2222276
- UPC # 731325414738
- Country of Origin Taiwan, Province of China
- Category Metal Notchers
Dimensions
Notch Size | 5 in x 5 in |
Notch Width | 5 in |
Air Inlet Connection Size | Male |
Blade Length | 5 in |
Notch Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Notcher |
Application | Corner Notching |
Features | 15 Strokes per Minute, Notch up to 8 1/2 in x 8 1/2 in |
Air Inlet | 1/4 in |
Air Pressure | 115 psi |
Sheet Metal Capacity Stainless Steel | 16 ga |
Actuation | Foot Pedal |
Sheet Capacity Aluminum | 8 ga |
Air Consumption | 4 cfm |
Includes Stand | Yes |
Air Inlet Type | 1/4 in NPT Male |
Notch Angle | 90 Degrees |
Body Color | Blue |
Air Inlet Gender | NPT |
Sheet Metal Capacity Mild Steel | 11 ga |
Power Source | Air Powered |
Description
This Baileigh Industrial SN-F11-AN Sheet Metal Notcher is great for cutting flat metal sheets. The notch measures 0". The notcher can be used to cut sheet metal. If you're looking for a sheet metal notcher, the Baileigh Industrial SN-F11-AN Sheet Metal Notcher is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 24mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86424)
- DYNAMIC Tools 4" Self Adjusting Puller, 2 Or 3 Jaw, 2 Ton Capacity (D093001)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0312 in, CBN (3NUTPGA21.52-BN7000)
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- BAILEIGH INDUSTRIAL Tube/Pipe Notcher (BA9-TN300)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Pipe Notcher, Single Phase, 220V, TN-200E (1008007)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- Baileigh Industrial Cutting and Shaping Tools