Shop All Metal Notchers
Baileigh Industrial
Sheet Metal Notcher
Mfr # SN-F09-MS
Zoro # G2222285
product price: $11,399.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Not eligible for select promotions
$11,399.00
Free 30-Day Returns
Key Features
- Application Corner Notching
- Voltage 220V AC
- Motor Type Electric
- Work Surface Depth 23 1/2 in
- Notch Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SN-F09-MS
- Zoro # G2222285
- UPC # 731325414707
- Country of Origin Taiwan, Province of China
- Category Metal Notchers
Dimensions
Work Surface Depth | 23 1/2 in |
Work Surface Width | 27 in |
Blade Length | 7 3/4 in |
Notch Length | 7 3/4 in |
Notch Width | 7 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Notcher |
Application | Corner Notching |
Features | 0 Degrees Fixed Notch Angle, 15 Strokes per Minute, Notch up to 8 1/2 in x 8 1/2 in |
Voltage | 220V AC |
Motor Type | Electric |
Notch Angle | 90 Degrees |
Body Color | Gray |
Sheet Capacity Aluminum | 7 ga |
Phase | Three-Phase |
Horsepower | 3 hp |
Power Source | Corded |
Current | 20 A |
Sheet Metal Capacity Stainless Steel | 13 ga |
Sheet Metal Capacity Mild Steel | 9 ga |
Actuation | Foot Pedal |
Description
Sheet Metal Notcher, Sheet Capacity Aluminum 7 ga, Sheet Metal Capacity Mild Steel 9 ga, Sheet Metal Capacity Stainless Steel 13 ga, Blade Length 7 3/4 in, Notch Angle 90 Degrees , Notch Width 7 3/4 in, Notch Length 7 3/4 in, Voltage 220V AC, Phase Three-Phase, Current 20 A, Horsepower 3 hp, Motor Type Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR M35 5% Cobalt Annular Cutter with Pin, 1/2" x 2" (IBL.1/2)
- KO-KEN Socket 30mm 6 Point 80mm Thin walled 1 Sq. Drive (18301X-30)
- MILWAUKEE TOOL SDS+ Vacuum Bit 5/8" x 9 - 1/2" x 14" (48-20-2114)
- ARTU SDS Plus Drill Bit 1/4" x 6.000"L (01218)
- BAILEIGH INDUSTRIAL Tube/Pipe Notcher (BA9-TN300)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200E)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-200M)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- DAYTON Metal Notcher, Foot Controled, 16 Ga. (12G601)
- Baileigh Industrial Metal Notchers