Shop All Scissors
Baileigh Industrial
Shear, Foot Pedal, Steel, Manual, 52" L
Mfr # SF-5216E
Zoro # G209984726
product price: $4,069.00
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.
Not eligible for select promotions
$4,069.00
Free 30-Day Returns
Key Features
- Features 4-Sided High Chromium Blades, Integrated Backstop
- Material Steel
- Application Shearing
- Power Source Manual
- Maximum Cutting Capacity of Flat Mild Steel 3/50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SF-5216E
- Zoro # G209984726
- UPC # 731325412840
- Country of Origin China
- Category Scissors
Dimensions
Front Gauge Length | 20 in |
Back Gauge Length | 33 in |
Shearing Length | 52 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shear |
Features | 4-Sided High Chromium Blades, Integrated Backstop |
Material | Steel |
Application | Shearing |
Power Source | Manual |
Maximum Cutting Capacity of Flat Mild Steel | 3/50 in |
Sheet Metal Capacity Mild Steel | 16 ga |
Actuation | Foot Pedal |
Sheet Capacity Aluminum | 12 ga |
Gauge Type | Mild Steel |
Sheet Metal Capacity Stainless Steel | 20 ga |
Description
Shear, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Maximum Cutting Capacity of Flat Mild Steel 3/50 in, Maximum Cutting Capacity of Round Mild Steel Not Applicable, Back Gauge Length 33 in, Front Gauge Length 20 in, Adjustable Depth Stop Not Applicable, Actuation Foot Pedal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 22x18x16 in (55NN07)
- ZEBRA PEN Zebra M-301 Mechanical Pencil, 0.7 mm, Stainless Steel w/Black Accents Barrel (54310)
- X-ACTO Self-Healing Cutting Mat, Nonslip, 18x24 (X7762)
- AVERY Avery® See-Through Removable Color Dots, 3/4" dia, Assorted Colors, 1015/Pack (5473)
- BAILEIGH INDUSTRIAL Shear, Air Powered, 105 psi, Shearing, Steel (SH-5216A)
- SCOTCH Precision Scissors, 8", Red/Gray (1448)
- FISKARS Fiskars Softouch Scissors, 5 in. Length, 1-3/4 in. Cut (1905001001)
- OLFA Industrial, Industrial Shears, 7 In. L (SCS-2)
- CRESCENT WISS 8-1/8" Solid Steel Straight Trimmers (438N)
- CYNAMED Disposable Lab Scalpels, Size 20, 10/BX (CYZR-0031)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (194510-1045)
- Baileigh Industrial Scissors