Shop All Metal Forming Machines
Baileigh Industrial
Shear Brake Roll, Press, V Die Set
Mfr # SBR-3020
Zoro # G210874856
product price: $1,466.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,466.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Die Type V Die Set
- Brake Capacity Aluminum 16 ga
- Power Source Manual
- Minimum Roller Diameter 1.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SBR-3020
- Zoro # G210874856
- UPC # 731325412369
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Minimum Roller Diameter | 1.54 in |
Finger Width | 10 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Shear Brake Roll |
Compatible Die Type | V Die Set |
Brake Capacity Aluminum | 16 ga |
Power Source | Manual |
Number of Rollers | 2 |
Maximum Bend Angle | 90 Degrees |
Shear Capacity Aluminum | 16 ga |
Roller Capacity Aluminum | 16 ga |
Brake Type | Press |
Brake Capacity Mild Steel | 20 ga |
Roller Capacity Stainless Steel | 24 ga |
Shear Capacity Mild Steel | 20 ga |
Roller Capacity Mild Steel | 20 ga |
Description
Shear Brake Roll, Dies Included Not Applicable, Brake Capacity Aluminum 16 ga, Brake Capacity Mild Steel 20 ga, Brake Capacity Stainless Steel Not Applicable, Brake Type Press, Maximum Bend Angle 90 Degrees , Finger Width 10 1/8 in, Shear Capacity Aluminum 16 ga, Shear Capacity Mild Steel 20 ga, Shear Capacity Stainless Steel Not Applicable, Roller Capacity Aluminum 16 ga, Roller Capacity Mild Steel 20 ga, Roller Capacity Stainless Steel 24 ga, Number of Rollers 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 (C4-1/4-82)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDL1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDL1.5)
- ARTU Jigsaw Blade, T-Shank, 3" Grit (01637)
- DRILL AMERICA 2-1/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-1/16)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- WOODWARD FAB Spoiler Roll for Bead Roller, Steel (BRSPOILS)
- Baileigh Industrial Finishing Tools