Shop All Mobile Lift Tables
This Product is Discontinued
Baileigh Industrial
Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 32-1/4"L (Discontinued)
Mfr # B-CARTX2
Zoro # G2222565
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # B-CARTX2
- Zoro # G2222565
- UPC # N
- Country of Origin Switzerland
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 47 13/64 in |
Lifting Height Min. | 14 7/64 in |
Overall Length | 32 1/4 in |
Caster Dia. | 5" |
Lowered Height | 14-7/64" |
Raised Height | 47-13/64" |
Caster Wheel Dia. | 5 in |
Overall Width | 20 1/2 in |
Platform Width | 20 1/2 in |
Overall Height | 14 1/2 in |
Platform Length | 32 in |
Minimum Lifting Height | 14 1/8 in |
Lifting Height per Pump | 35/64 in |
Wheel Diameter | 5 in |
Maximum Lifting Height | 50 in |
Platform LxW | 32 in x 20 in |
Overall LxWxH | 32 1/4 in x 20 1/2 in x 14 1/2 in |
Handle Height | 36 in |
Description
Scissor Lift Table, Platform Length 32 in, Platform Width 20 1/2 in, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.