Shop All Routers
Baileigh Industrial
Router Table, 7-1/2 HP, 220V, 1 Phase
Mfr # WR-84V
Zoro # G4881368
product price: $24,173.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$24,173.00
Free 30-Day Returns
Key Features
- HP 7 1/2 hp
- Voltage 220V
- Phase Single-Phase
- Amps 35 A
- Max. Crosscut 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # WR-84V
- Zoro # G4881368
- UPC # 731325495584
- Country of Origin China
- Category Routers
Dimensions
Overall Width | 78 in |
Overall Height | 65 in |
Overall Depth | 118 in |
Table Length | 96 in |
Table Width | 48 in |
Table Working Length | 97 in |
Table Working Width | 48 1/2 in |
Description
CNC Router Table, Power Source Corded, Voltage 220V, Current 35 A, Phase Single-Phase, Table Working Length 97 in, Table Working Width 48 1/2 in, Horsepower 7.4 hp, Maximum Speed 18,000 RPM, Spindle Travel 5.38 in, Kit Contents Bare Tool, Includes BobCAD CAM, Brush, Collet Set, Duct Collector Hose Support, Dust Cover, Material Clamps, Starter Bits, Vacuum Plumbing, Cutting Accuracy 0.002 in, Dust Management Included, Maximum Crosscut 24 in, Maximum Engraving Speed 590 in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece 60 Degree Indexable Countersink & Chamfer Tool Set (2001-0010)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208BFD25)
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 3/8" (10 Pk) (49-66-0505)
- MAKITA 2-1/4 HP* D-Handle Router (RD1101)
- DYNABRADE ROUTER 0.7 HP AIR (DB51330)
- MAKITA Makita® RT0701C 1-1/4 HP Compact Router, Fixed base, 10,000-30,000 RPM, var. spd. (RT0701C)
- BOSCH Plunger Router, 11in L.9in W., 6in D. (PR011)
- MILWAUKEE TOOL 1-3/4 Max HP BodyGrip Router (5615-20)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- SIOUX TOOLS Pneumatic Router, Straight, Bare Tool ToolKit, Series Signature, 14 Chuck, 25000 RPM, 1 hp, 30 C (SRT10S25BB)
- Baileigh Industrial Routers