Shop All Routers
This Product is Discontinued
Baileigh Industrial
Router Table, 4-13/64 HP, 220V, 1 Phase (Discontinued)
Mfr # WR-32
Zoro # G4874453
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- HP 4 13/64 hp
- Voltage 220V
- Phase Single-Phase
- Amps 16.2 A
- Max. Crosscut 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # WR-32
- Zoro # G4874453
- UPC # 731325478242
- Country of Origin China
- Category Routers
Dimensions
Overall Width | 44 in |
Overall Depth | 54 in |
Overall Height | 55 in |
Table Width | 53 1/2 in |
Table Working Width | 23 5/8 in |
Table Working Length | 35 3/8 in |
Table Length | 43 1/4 in |
Description
CNC Router Table, Power Source Corded, Voltage 220V, Current 16.2 A, Phase Single-Phase, Table Working Length 35 3/8 in, Table Working Width 23 5/8 in, Horsepower 4.75 hp, Maximum Speed 18,000 RPM, Spindle Travel 3.1 in, Kit Contents Bare Tool, Includes BobCAD CAM, Brush, Collet Set, Dust Cover, Material Clamps, Starter Bits, Cutting Accuracy 0.002 in, Dust Management Included, Maximum Crosscut 24 in, Maximum Engraving Speed 394 in/min, Maximum Moving Speed 590 in/min, Maximum Rip Cut 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.