Shop All Metal Forming Machines
Baileigh Industrial
Reciprocating Hammer
Mfr # BA9-PH19VS
Zoro # G2222337
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Not eligible for select promotions
$12,009.00
Free 30-Day Returns
Key Features
- Capacity of Mild Steel (Gauge) 16
- Application Drastic Metal Shaping, Planishing, Shrinking, Stretching
- Construction Steel
- Voltage 110V AC
- Features Quick Release Tooling Handle Lets User Start in the Middle of a Panel While Keeping the Pressure Constant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # BA9-PH19VS
- Zoro # G2222337
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Adjustable Depth Stop | Yes |
Throat Depth | 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Planishing Hammer |
Capacity of Mild Steel (Gauge) | 16 |
Application | Drastic Metal Shaping, Planishing, Shrinking, Stretching |
Construction | Steel |
Voltage | 110V AC |
Features | Quick Release Tooling Handle Lets User Start in the Middle of a Panel While Keeping the Pressure Constant |
Number of Speed Settings | Continuous |
Power Source | Corded |
Hammer Type | Reciprocating Hammer |
Sheet Metal Capacity Aluminum | 12 ga |
Sheet Metal Capacity Steel | 16 ga |
Speed Setting | Variable Speed |
Motor Type | Electric |
Maximum Blows per Minute | 1,700 bpm |
Hammer Die Type | Flat |
Current | 20 A |
Anvil Die Type | Radius |
Sheet Metal Capacity Stainless Steel | 20 ga |
Hammer Mode | Rigid |
Description
Planishing Hammer, Sheet Metal Capacity Aluminum 12 ga, Sheet Metal Capacity Stainless Steel 20 ga, Sheet Metal Capacity Steel 16 ga, Hammer Mode Rigid, Throat Depth 19 in, Speed Setting Variable Speed, Maximum Blows per Minute 1,700 bpm, Anvil Die Type Radius, Hammer Die Type Flat, Voltage 110V AC, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.1180" (874005-C3)
- GROZ Aligning Bar, 24"x 3/4", Chrome Plated (33171)
- KEN-TOOL Torque Extension "C", 50 Ft/Lbs, 3/8" Drive (KEN30257)
- DRILL AMERICA 47/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F47/64)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18M-24)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- Baileigh Industrial Finishing Tools