Shop All Punch and Die Sets
Baileigh Industrial
Punch and Die, Square, 3/8" Die Size
Mfr # 1007271
Zoro # G104845504
product price: $305.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Punch & Die Set
- Features 1/32" Clearance
- Shape Square
- Compatible Tool Series Vertical Ironworkers
- Compatible Tool Brand Baileigh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # 1007271
- Zoro # G104845504
- UPC # 731325415032
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 3/8 in |
Compatible Ironworker Size | 50 ton, 62 ton, 84 ton, 95 ton, 132 ton |
Die Size | 3/8 in |
For Ironworker Series & Size | Vertical Ironworkers 132 ton, Vertical Ironworkers 50 ton, Vertical Ironworkers 62 ton, Vertical Ironworkers 84 ton, Vertical Ironworkers 95 ton |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die |
Includes | Punch & Die Set |
Features | 1/32" Clearance |
Shape | Square |
Compatible Tool Series | Vertical Ironworkers |
Compatible Tool Brand | Baileigh |
Punch Type | Punching Die |
Compatible Ironworker Model | SW-132, SW-50, SW-62, SW-84, SW-95 |
Die Type | Punching Die |
Description
Punch and Die, Compatible Ironworker Model SW-132, SW-50, SW-62, SW-84, SW-95, Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton, Compatible Tool Brand Baileigh, Compatible Tool Series Vertical Ironworkers, Includes Punch & Die Set, Shape Square, Die Size 3/8 in, Features 1/32 In. Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 15mm Metric Combination Spanner Wrench - 600515 (600515)
- DONALDSON Indicator, X002102 (X002102)
- KLEIN TOOLS Combination Wrench 1-1/16-Inch (68423)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- BAILEIGH INDUSTRIAL Punch and Die, Oblong, 1/2" x 1" Die Size (1005894)
- EDWARDS Punch, Die (PD1/4)
- ZORO SELECT Punch/Die Set, Metric (40300)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 9/16 In (SHD-916SQ 9/16)
- EDWARDS Punch, Die (PD7/8)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 5/16 In (SHD-516)
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- Baileigh Industrial Punch and Die