Shop All Punch and Die Sets
Baileigh Industrial
Punch and Die, Square, 3/4" Die Size
Mfr # 1007273
Zoro # G204845527
Free Shipping & Returns
Not eligible for select promotions
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Punch & Die Set
- Punch Type Punching Die
- Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton
- Features 1/32" Clearance.
- Punch Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # 1007273
- Zoro # G204845527
- UPC # 731325415056
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 50 ton, 62 ton, 84 ton, 95 ton, 132 ton |
Punch Diameter | 3/4 in |
Die Size | 3/4 in |
For Ironworker Series & Size | Vertical Ironworkers 132 ton, Vertical Ironworkers 50 ton, Vertical Ironworkers 62 ton, Vertical Ironworkers 84 ton, Vertical Ironworkers 95 ton |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die |
Includes | Punch & Die Set |
Punch Type | Punching Die |
Features | 1/32" Clearance. |
Compatible Tool Brand | Baileigh |
Compatible Ironworker Model | SW-132, SW-50, SW-62, SW-84, SW-95 |
Shape | Square |
Compatible Tool Series | Vertical Ironworkers |
Die Type | Punching Die |
Description
Punch and Die, Compatible Ironworker Model SW-132, SW-50, SW-62, SW-84, SW-95, Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton, Compatible Tool Brand Baileigh, Compatible Tool Series Vertical Ironworkers, Includes Punch & Die Set, Shape Square, Die Size 3/4 in, Features 1/32 In. Clearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Crowfoot Wrench Set, SAE, Chrome Plated (9720A)
- WIHA Precision Pentalobe Screwdriver PL5 Round (26638)
- PROTO Separator Rod, 3/4-16 Thread, 10 In (J4333R)
- BETA Combination Wrench, Long, 21mm (000420521)
- BAILEIGH INDUSTRIAL Punch and Die, Oblong, 1/2" x 1" Die Size (1005894)
- APEX TOOL GROUP GearWrench 77 Piece SAE/Metric Ratcheting Tap and Die Set (3887)
- METALPRO Punch and Die (MP8015)
- MILWAUKEE TOOL Punch and Die Set for M12 FUEL 16 Gauge Nibbler (48-44-0272)
- EDWARDS Punch, Die (PD11/32)
- METALPRO Punch and Die (MP8026)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/8 In (SHD-18)
- Baileigh Industrial Punch and Die Sets