Shop All Punch and Die Sets
Baileigh Industrial
Punch and Die, Round, 7/8" Die Size
Mfr # 1006900
Zoro # G204845534
product price: $160.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Punch & Die Set
- Compatible Tool Series Vertical Ironworkers
- Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton
- Shape Round
- Features 1/32" Clearance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # 1006900
- Zoro # G204845534
- UPC # 731325412031
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 50 ton, 62 ton, 84 ton, 95 ton, 132 ton |
Punch Diameter | 7/8 in |
Die Size | 7/8 in |
For Ironworker Series & Size | Vertical Ironworkers 132 ton, Vertical Ironworkers 50 ton, Vertical Ironworkers 62 ton, Vertical Ironworkers 84 ton, Vertical Ironworkers 95 ton |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die |
Includes | Punch & Die Set |
Compatible Tool Series | Vertical Ironworkers |
Shape | Round |
Features | 1/32" Clearance |
Die Type | Punching Die |
Punch Type | Punching Die |
Compatible Ironworker Model | SW-132, SW-50, SW-62, SW-84, SW-95 |
Compatible Tool Brand | Baileigh |
Description
Punch and Die, Compatible Ironworker Model SW-132, SW-50, SW-62, SW-84, SW-95, Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton, Compatible Tool Brand Baileigh, Compatible Tool Series Vertical Ironworkers, Includes Punch & Die Set, Shape Round, Die Size 7/8 in, Features 1/32 In. Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Halligan Bar, 42 in. Handle, Forged (LB-42)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13A/10 KT 10-pcs. (96404812)
- TRUE TEMPER Gooseneck Wrecking Bar, 1/2 In. W (1169400)
- MARSHALLTOWN PREMIER GROUT BAG VINYL 12X24 in. (GB692)
- BAILEIGH INDUSTRIAL Punch and Die, Oblong, 1/2" x 1" Die Size (1005894)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 17/32 In (SHD-1732SQ)
- EDWARDS Punch, Die (PD5/16)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- ZORO SELECT Punch/Die Set (40105)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- EDWARDS Punch, Die (PD11/32)
- Baileigh Industrial Punch and Die