Shop All Punch and Die Sets
Baileigh Industrial
Punch and Die, Round, 7/16" Die Size
Mfr # 1006893
Zoro # G304845519
product price: $137.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Punch & Die Set
- Shape Round
- Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton
- Punch Type Punching Die
- Die Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # 1006893
- Zoro # G304845519
- UPC # 731325411966
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 50 ton, 62 ton, 84 ton, 95 ton, 132 ton |
Die Size | 7/16 in |
Punch Diameter | 7/16 in |
For Ironworker Series & Size | Vertical Ironworkers 132 ton, Vertical Ironworkers 50 ton, Vertical Ironworkers 62 ton, Vertical Ironworkers 84 ton, Vertical Ironworkers 95 ton |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die |
Includes | Punch & Die Set |
Shape | Round |
Punch Type | Punching Die |
Die Type | Punching Die |
Compatible Ironworker Model | SW-132, SW-50, SW-62, SW-84, SW-95 |
Features | 1/32" Clearance |
Compatible Tool Brand | Baileigh |
Compatible Tool Series | Vertical Ironworkers |
Description
Punch and Die, Compatible Ironworker Model SW-132, SW-50, SW-62, SW-84, SW-95, Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton, Compatible Tool Brand Baileigh, Compatible Tool Series Vertical Ironworkers, Includes Punch & Die Set, Shape Round, Die Size 7/16 in, Features 1/32 In. Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Pneumasterair Mini Disposable Desiccant Dryer (ARRPMA-10)
- OTC Screw Forcing Ns 071194 (33397)
- WESTWARD SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (40WY80)
- KO-KEN Bit TORX T55 75mm 7/16 Hex Drive (183T.75-T55)
- BAILEIGH INDUSTRIAL Punch and Die, Oblong, 1/2" x 1" Die Size (1005894)
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- HUSKIE TOOLS Punch/Die Set, Oblng, Hydraulic, 5/16x13/16 (SHD-516X1316)
- PRECISION BRAND PUNCH & DIE SET (40105)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/8 In (SHD-38)
- HECK INDUSTRIES 2-1/4 Dimple Die Punch And Flare Set (PF4EE)
- HUSKIE TOOLS Punch/Die Set, Oblong, 9/16 x 13/16 In (SHD-916X1316)
- Baileigh Industrial Punch and Die Sets