Shop All Punch and Die Sets
Baileigh Industrial
Punch and Die, Round, 3/8" Die Size
Mfr # 1006892
Zoro # G004845529
product price: $160.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Punch & Die Set
- Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton
- Punch Diameter 3/8 in
- Shape Round
- Die Type Punching Die
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # 1006892
- Zoro # G004845529
- UPC # 731325411959
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Compatible Ironworker Size | 50 ton, 62 ton, 84 ton, 95 ton, 132 ton |
Punch Diameter | 3/8 in |
Die Size | 3/8 in |
For Ironworker Series & Size | Vertical Ironworkers 132 ton, Vertical Ironworkers 50 ton, Vertical Ironworkers 62 ton, Vertical Ironworkers 84 ton, Vertical Ironworkers 95 ton |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die |
Includes | Punch & Die Set |
Shape | Round |
Die Type | Punching Die |
Compatible Ironworker Model | SW-132, SW-50, SW-62, SW-84, SW-95 |
Features | 1/32" Clearance |
Punch Type | Punching Die |
Compatible Tool Brand | Baileigh |
Compatible Tool Series | Vertical Ironworkers |
Description
Punch and Die, Compatible Ironworker Model SW-132, SW-50, SW-62, SW-84, SW-95, Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton, Compatible Tool Brand Baileigh, Compatible Tool Series Vertical Ironworkers, Includes Punch & Die Set, Shape Round, Die Size 3/8 in, Features 1/32 In. Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Master Kit W/ Amp Loop (IPA9038A)
- SUPERIOR PARTS Aftermarket Piston Stop Fits Max CN55 (CN55A2-12) (SP CN37372)
- KNIPEX 9 1/2 in Linemans Plier High Leverage, Steel (09 12 240 SBA)
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-11-1/2)
- BAILEIGH INDUSTRIAL Punch and Die, Oblong, 1/2" x 1" Die Size (1005894)
- ENERPAC SPD438, Punch Die Set, Circle Hole Shape (SPD438)
- SUNEX 2" Punch - Sunex Tools 5705P (5705P)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- EDWARDS Punch, Die (PD7/8)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- Baileigh Industrial Punch and Die