Shop All Punch and Die Sets
Baileigh Industrial
Punch and Die, Round, 3/4" Die Size
Mfr # 1006898
Zoro # G404845532
product price: $160.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Punch & Die Set
- Punch Type Punching Die
- Features 1/32" Clearance.
- Die Type Punching Die
- Die Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # 1006898
- Zoro # G404845532
- UPC # 731325412017
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Die Size | 3/4 in |
Compatible Ironworker Size | 50 ton, 62 ton, 84 ton, 95 ton, 132 ton |
Punch Diameter | 3/4 in |
For Ironworker Series & Size | Vertical Ironworkers 132 ton, Vertical Ironworkers 50 ton, Vertical Ironworkers 62 ton, Vertical Ironworkers 84 ton, Vertical Ironworkers 95 ton |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die |
Includes | Punch & Die Set |
Punch Type | Punching Die |
Features | 1/32" Clearance. |
Die Type | Punching Die |
Compatible Tool Brand | Baileigh |
Compatible Ironworker Model | SW-132, SW-50, SW-62, SW-84, SW-95 |
Compatible Tool Series | Vertical Ironworkers |
Shape | Round |
Description
Punch and Die, Compatible Ironworker Model SW-132, SW-50, SW-62, SW-84, SW-95, Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton, Compatible Tool Brand Baileigh, Compatible Tool Series Vertical Ironworkers, Includes Punch & Die Set, Shape Round, Die Size 3/4 in, Features 1/32 In. Clearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-2X-5PK)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-3/4" 44MM 1887 (C26107)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1228)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- BAILEIGH INDUSTRIAL Punch and Die, Oblong, 1/2" x 1" Die Size (1005894)
- HECK INDUSTRIES 2-1/4 Dimple Die Punch And Flare Set (PF4EE)
- MILWAUKEE TOOL Punch and Die Set for M12 FUEL 16 Gauge Nibbler (48-44-0272)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- EDWARDS Punch, Die (PD5/16)
- Baileigh Industrial Punch and Die Sets