Shop All Punch and Die Sets
Baileigh Industrial
Punch and Die, Round, 1/2" Die Size
Mfr # 1006894
Zoro # G804845521
Free Shipping & Returns
Not eligible for select promotions
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Punch & Die Set
- Compatible Ironworker Model SW-132, SW-50, SW-62, SW-84, SW-95
- Compatible Tool Series Vertical Ironworkers
- Punch Type Punching Die
- Punch Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # 1006894
- Zoro # G804845521
- UPC # 731325411973
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 1/2 in |
Compatible Ironworker Size | 50 ton, 62 ton, 84 ton, 95 ton, 132 ton |
Die Size | 1/2 in |
For Ironworker Series & Size | Vertical Ironworkers 132 ton, Vertical Ironworkers 50 ton, Vertical Ironworkers 62 ton, Vertical Ironworkers 84 ton, Vertical Ironworkers 95 ton |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die |
Includes | Punch & Die Set |
Compatible Ironworker Model | SW-132, SW-50, SW-62, SW-84, SW-95 |
Compatible Tool Series | Vertical Ironworkers |
Punch Type | Punching Die |
Features | 1/32" Clearance |
Shape | Round |
Die Type | Punching Die |
Compatible Tool Brand | Baileigh |
Description
Punch and Die, Compatible Ironworker Model SW-132, SW-50, SW-62, SW-84, SW-95, Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton, Compatible Tool Brand Baileigh, Compatible Tool Series Vertical Ironworkers, Includes Punch & Die Set, Shape Round, Die Size 1/2 in, Features 1/32 In. Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 1 7/8 in L (J4770-6M)
- MILWAUKEE TOOL Shockwave 5 Pc.Insert Nut Driver Set, (49-66-4563)
- J.W. WINCO GN351.1-25-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-25-25-5/16-55)
- VIM 51 PC 14'' DR SOCKET MASTER SET (VIMSMS400)
- BAILEIGH INDUSTRIAL Punch and Die, Oblong, 1/2" x 1" Die Size (1005894)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- EDWARDS Punch, Die (PD7/8)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 1/2 In (SHD-12)
- HUSKIE TOOLS Punch/Die Set, Oblong, Hydraulic, 9/16 x3/4 (SHD-916X34)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/8 In (SHD-38)
- Baileigh Industrial Punch and Die