Shop All Punch and Die Sets
Baileigh Industrial
Punch and Die, Round, 1" Die Size
Mfr # 1006902
Zoro # G004845536
product price: $160.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Punch & Die Set
- Shape Round
- Punch Diameter 1 in
- Compatible Ironworker Model SW-132, SW-50, SW-62, SW-84, SW-95
- Compatible Tool Series Vertical Ironworkers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # 1006902
- Zoro # G004845536
- UPC # 731325412055
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 1 in |
Compatible Ironworker Size | 50 ton, 62 ton, 84 ton, 95 ton, 132 ton |
Die Size | 1 in |
For Ironworker Series & Size | Vertical Ironworkers 132 ton, Vertical Ironworkers 50 ton, Vertical Ironworkers 62 ton, Vertical Ironworkers 84 ton, Vertical Ironworkers 95 ton |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die |
Includes | Punch & Die Set |
Shape | Round |
Compatible Ironworker Model | SW-132, SW-50, SW-62, SW-84, SW-95 |
Compatible Tool Series | Vertical Ironworkers |
Punch Type | Punching Die |
Compatible Tool Brand | Baileigh |
Features | 1/32" Clearance |
Die Type | Punching Die |
Description
Punch and Die, Compatible Ironworker Model SW-132, SW-50, SW-62, SW-84, SW-95, Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton, Compatible Tool Brand Baileigh, Compatible Tool Series Vertical Ironworkers, Includes Punch & Die Set, Shape Round, Die Size 1 in, Features 1/32 In. Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 11W Magnetic Nail Sweeper With Release (641790)
- INGERSOLL-RAND 20V High-torque 1" Cordless Impact Wrench Kit, 6" Ext Anvil (W9691-K4E)
- WRIGHT TOOL 1/2" Drive SAE, 19 pcs (422)
- RIDGID Drain Cleaning Cable, 5/8 In. x 10 ft. (C-9)
- BAILEIGH INDUSTRIAL Punch and Die, Oblong, 1/2" x 1" Die Size (1005894)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- MALCO 3/16 inch Replacement Punch and Die Kit for HP18KR (HPD316)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 5/16 In (SHD-516)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 13/16 In (SHD-1316HEX)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- ITOOL I TOOL 3/4IN PUNCH AND DIE & CENTER POINT (PD02C)
- Baileigh Industrial Punch and Die