Shop All Punch and Die Sets
Baileigh Industrial
Punch and Die, Oblong, 1/2" x 1" Die Size
Mfr # 1005894
Zoro # G604845516
product price: $282.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Punch & Die Set
- Features 1/32" Clearance
- Die Size 1/2 in x 1 in
- Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton
- Compatible Tool Brand Baileigh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # 1005894
- Zoro # G604845516
- UPC # 731325410136
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Die Size | 1/2 in x 1 in |
Compatible Ironworker Size | 50 ton, 62 ton, 84 ton, 95 ton, 132 ton |
Punch Diameter | 1/2 in |
For Ironworker Series & Size | Vertical Ironworkers 132 ton, Vertical Ironworkers 50 ton, Vertical Ironworkers 62 ton, Vertical Ironworkers 84 ton, Vertical Ironworkers 95 ton |
Details
Promotion Restriction | Not eligible for promotion |
Item | Punch and Die |
Includes | Punch & Die Set |
Features | 1/32" Clearance |
Compatible Tool Brand | Baileigh |
Shape | Oblong |
Die Type | Punching Die |
Punch Type | Punching Die |
Compatible Ironworker Model | SW-132, SW-50, SW-62, SW-84, SW-95 |
Compatible Tool Series | Vertical Ironworkers |
Description
Punch and Die, Compatible Ironworker Model SW-132, SW-50, SW-62, SW-84, SW-95, Compatible Ironworker Size 50 ton, 62 ton, 84 ton, 95 ton, 132 ton, Compatible Tool Brand Baileigh, Compatible Tool Series Vertical Ironworkers, Includes Punch & Die Set, Shape Oblong, Die Size 1/2 in x 1 in, Features 1/32 In. Clearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Morse Taper #3 to 1-1/4" Weldon- auto coolant (IMC.30/32-N)
- KLEIN TOOLS Twin Hook Replacement Part, Fish Rod Attachment (56516)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62031)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SR)
- HUSKIE TOOLS Punch And Die, 9/16 (SHD-916)
- HUSKIE TOOLS Punch/Die Set, Oblong, 9/16 x 13/16 In (SHD-916X1316)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 9/16 In (SHD-916SQ 9/16)
- ENERPAC SP35S, 35 Ton, Hydraulic Punch and Standard Die Set (SP35S)
- HUSKIE TOOLS Punch/Die Set, Oblng, Hydraulic, 5/16x13/16 (SHD-516X1316)
- ZORO SELECT Punch/Die Set (40110)
- ZORO SELECT Punch/Die Set (40105)
- Baileigh Industrial Punch and Die