Shop All Tube Benders
Baileigh Industrial
Progrmble Rotary Draw Bender, 3 In
Mfr # BA9-RDB325220
Zoro # G3498778
product price: $19,189.00
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,189.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Programmable
- Outside Dia. Tubing (In.) 3 in
- Centerline Bend Radius 5 to 16 1/2 in
- Overall Length (In.) 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-RDB325220
- Zoro # G3498778
- Country of Origin United States
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 3 in |
Centerline Bend Radius | 5 to 16 1/2 in |
Overall Length (In.) | 60 in |
Outside Dia. Tubing (mm) | 76.2 mm |
Overall Length | 60 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tube Bender |
Type | Programmable |
Bend Angle (Deg.) | 360 |
Construction | Steel |
Application | Tube Bending |
Calibration Increments (Deg.) | 0.1 Degrees |
Features | Programmable |
Material | Steel |
Max. Bending Angle | 360 Degrees |
Description
Tube Bender, Application Tube Bending, Features Programmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Push-On Hose Mender, 3/4 in Nominal, Hose Barb, Brass, Domestic (2961212C)
- ZORO SELECT PEX Tubing, White, 1-1/2 in, 100 ft, 100 psi (Q7PC100X)
- LEGEND VALVE 3/8" X 1-1/2" CHROME NIPPLE NL (311-041CNL)
- MOEN Stainless Double Robe Hook Satin Stainless Steel (P1703)
- BAILEIGH INDUSTRIAL Hydraulic Rotary Draw Bender, 2.5 In (BA9-RDB175B)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (FB-4)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-050)
- BAILEIGH INDUSTRIAL Ring Roller, Manual, 30 in. L (R-M5)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (RDB-25)
- HOMESTEAD Jumbo Rod Bender (HO2601956)
- Baileigh Industrial Tube Benders