Shop All Metal Forming Machines
Baileigh Industrial
Press Brake
Mfr # BP-9078CNC
Zoro # G0093482
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$65,963.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 61 in
- Application Bending
- Construction Steel
- Features 2 Industrial-Grade Hydraulic Cylinders Raise and Lower Top Beam Through a Servo Motor, Digital Encoders Control the Beam Depth and Back Gauge Positions, Mechanical Stops Inside Hydraulic Cylinders Ensure An Accurate Bend Angle, Parallel Hydraulic Mechanism Synchronizes Both Sides, Top Beam Travels Up and Down Using Several 3-Axis Bearings Coupled to a Hardened Rail System, Touchscreen Delem Controller Holds 100 Programs With Up to 25 Bends Per Program
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # BP-9078CNC
- Zoro # G0093482
- UPC # 731325394610
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 61 in |
Bending Length | 78 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Application | Bending |
Construction | Steel |
Features | 2 Industrial-Grade Hydraulic Cylinders Raise and Lower Top Beam Through a Servo Motor, Digital Encoders Control the Beam Depth and Back Gauge Positions, Mechanical Stops Inside Hydraulic Cylinders Ensure An Accurate Bend Angle, Parallel Hydraulic Mechanism Synchronizes Both Sides, Top Beam Travels Up and Down Using Several 3-Axis Bearings Coupled to a Hardened Rail System, Touchscreen Delem Controller Holds 100 Programs With Up to 25 Bends Per Program |
Phase | Three-Phase |
Voltage | 220V AC |
Color | Blue, White |
Includes | Front Material Rests |
Material | Steel |
Actuation | Foot Pedal |
Compatible Die Type | Multi-Vee |
Power Source | Corded |
Current | 27 A |
Hydraulic Force | 90 Tonf |
Brake Type | Press Brake |
Angle Gauge | No |
Nominal Voltage | 230V AC |
Motor Type | Electric |
Maximum Bend Angle | 90 Degrees |
Nominal Voltage + Phase | 230V AC ; Three-Phase |
Tool Weight | 8,800 lb |
Description
Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Bending Length 78 3/4 in, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 27 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 90 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1-Pt Sngle Edge Pckt Knife Blade, 13/32"W (2ZRK2)
- STARRETT Band Saw Blade, 14 ft. 10" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-14-10)
- STAHLWILLE TOOLS 1/4 " Mini bit ratchet fine tooth internal hex D 6, 3 (1/4 ") L.90 mm (11133030)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 17.10mm (112117100)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Press Brake (BP-22413CNC)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- Baileigh Industrial Metal Forming Machines