Shop All Metal Forming Machines
Baileigh Industrial
Press Brake
Mfr # BP-7098CNC
Zoro # G1998357
product price: $50,814.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$50,814.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 80 in
- Application Bending
- Construction Steel
- Features 2 Axes of Control: Stroke and Back Gauge Distance, Chain Drive Linkage Keeps Hydraulic Cylinders in Time With Each Other, Foot Pedal Brings the Stroke Up and Down, Hydraulic Cylinders are Near the Back of the Machine for Convenient Fluid Changes, Industrial-Grade Hydraulic System With a Vickers/Eaton(R) Pump, Torque Tube Connects the 2 Hydraulic Cylinders to Stay Synchronized and Parallel to the Bending Table at All Times
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BP-7098CNC
- Zoro # G1998357
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 80 in |
Bending Length | 98 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Application | Bending |
Construction | Steel |
Features | 2 Axes of Control: Stroke and Back Gauge Distance, Chain Drive Linkage Keeps Hydraulic Cylinders in Time With Each Other, Foot Pedal Brings the Stroke Up and Down, Hydraulic Cylinders are Near the Back of the Machine for Convenient Fluid Changes, Industrial-Grade Hydraulic System With a Vickers/Eaton(R) Pump, Torque Tube Connects the 2 Hydraulic Cylinders to Stay Synchronized and Parallel to the Bending Table at All Times |
Phase | Three-Phase |
Voltage | 220V AC |
Material | Steel |
Brake Type | Press Brake |
Motor Type | Electric |
Actuation | Foot Pedal |
Includes | Support Arms |
Color | Blue, Gray |
Horsepower | 7 hp |
Tool Weight | 9,251 lb |
Compatible Die Type | Multi-Vee Bottom Die and Gooseneck Punches |
Maximum Bend Angle | 90 Degrees |
Current | 19 A |
Angle Gauge | No |
Hydraulic Force | 70 Tonf |
Power Source | Corded |
Description
Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Bending Length 98 in, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 19 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 70 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG432ENG-AC830P)
- MITUTOYO Digimatic Indicator, Id-S112X (543-790-10)
- MILWAUKEE TOOL 10 pc. Precision Screwdriver Set (48-22-2612)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Ironworker, 6-7/8In Throat Depth, 23spm (SW-443)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- METALPRO Ironworker, 3-3/4In Throat Depth, 50 Tons (MP5000FS)
- Baileigh Industrial Metal Forming Machines