Shop All Metal Forming Machines
Baileigh Industrial
Press Brake
Mfr # BP-6778NC
Zoro # G3477105
product price: $59,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$59,999.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 78 3/4 in
- Application Bending
- Construction Steel
- Phase Three-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BP-6778NC
- Zoro # G3477105
- UPC # 731325394597
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 78 3/4 in |
Bending Length | 78 3/4 in |
Description
Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Sheet Metal Capacity Mild Steel 8 ga, Bending Length 78 3/4 in, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 19 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 67 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 12-3/8", Steel, Extra HD, 40,000 lb (12-FC)
- OTC Service Set, Ball Joint (6530)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63238)
- KRAFT TOOL Resin Bull Float, Laminated Canvas, 48x7" (CC785-01)
- BAILEIGH INDUSTRIAL 3 in 1 Shear Brake Roll, 52 in Bending Length, 52 in Cutting Width, Min 1.70 in Rolls (SBR-5216)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- METALPRO Hydraulic Iron Worker Machine (MP4000FS)
- Baileigh Industrial Finishing Tools