Shop All Metal Forming Machines
Baileigh Industrial
Press Brake
Mfr # BP-5060NC
Zoro # G3477111
product price: $54,605.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$54,605.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 49 in
- Application Bending
- Construction Steel
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BP-5060NC
- Zoro # G3477111
- UPC # 731325394504
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 49 in |
Bending Length | 61 in |
Description
Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Sheet Metal Capacity Mild Steel 11 ga, Bending Length 61 in, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 15 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 50 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-5-5PK)
- STANLEY 6 in 84 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (84-027)
- GREY PNEUMATIC SKT 3/4" DR X 10" EXT. W/FRICTION BALL I (GP3010EB)
- PALADIN Crimping Tool Die, Mfr. No. PA8026/PA1306 (PA2033)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- Baileigh Industrial Metal Forming Machines