Shop All Metal Forming Machines
Baileigh Industrial
Press Brake
Mfr # BP-3360NC
Zoro # G3477120
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$40,395.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 49 in
- Construction Steel
- Includes Set of Hardened Single-Vee American Tooling and Front Material Rests
- Color Blue, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # BP-3360NC
- Zoro # G3477120
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 49 in |
Bending Length | 61 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Construction | Steel |
Includes | Set of Hardened Single-Vee American Tooling and Front Material Rests |
Color | Blue, White |
Material | Steel |
Power Source | Corded |
Hydraulic Force | 33 Tonf |
Compatible Die Type | Hardened Single-Vee |
Horsepower | 3 hp |
Motor Type | Electric |
Current | 9 A |
Brake Type | Press Brake |
Sheet Metal Capacity Mild Steel | 14 ga |
Angle Gauge | No |
Maximum Bend Angle | 90 Degrees |
Actuation | Foot Pedal |
Description
Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Sheet Metal Capacity Mild Steel 14 ga, Bending Length 61 in, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 9 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 33 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-1/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3125)
- WESTWARD Cold Chisel, 3/4 In. x 7 In. (2AJH2)
- H & H INDUSTRIAL PRODUCTS Dasqua 2-3" .0001" Outside Micrometer (4112-0115)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Die (49-16-2700)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- BAILEIGH INDUSTRIAL Universal Metal Bender, 100 in Bending Length, 1/2 in Cutting Width, 4 Rolls (BA9-MPB275220)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- DAYTON Shrinker/Stretcher, 18 Gauge (45J328)
- Baileigh Industrial Finishing Tools