Shop All Metal Forming Machines
Baileigh Industrial
Press Brake
Mfr # BP-17913CNC
Zoro # G1998287
product price: $88,439.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$88,439.00
Free 30-Day Returns
Key Features
- Bending Length (In.) 123 in
- Application Bending
- Construction Steel
- Features 2 Axes of Control: Stroke and Back Gauge Distance, Chain Drive Linkage Keeps Hydraulic Cylinders in Time With Each Other, So the Machine Stays Balanced and Lasts Longer, Foot Pedal Brings the Stroke Up and Down, Hydraulic Cylinders are Near the Back of the Machine for Convenient Fluid Changes, Industrial-Grade Hydraulic System With Vickers/Eaton(R) and Nachi(R) Components, Torque Tube Connects the 2 Hydraulic Cylinders to Stay Synchronized and Parallel to the Bending Table at All Times
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BP-17913CNC
- Zoro # G1998287
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 123 in |
Bending Length | 13 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Application | Bending |
Construction | Steel |
Features | 2 Axes of Control: Stroke and Back Gauge Distance, Chain Drive Linkage Keeps Hydraulic Cylinders in Time With Each Other, So the Machine Stays Balanced and Lasts Longer, Foot Pedal Brings the Stroke Up and Down, Hydraulic Cylinders are Near the Back of the Machine for Convenient Fluid Changes, Industrial-Grade Hydraulic System With Vickers/Eaton(R) and Nachi(R) Components, Torque Tube Connects the 2 Hydraulic Cylinders to Stay Synchronized and Parallel to the Bending Table at All Times |
Voltage | 220V AC |
Phase | Three-Phase |
Material | Steel |
Power Source | Corded |
Maximum Bend Angle | 90 Degrees |
Motor Type | Electric |
Tool Weight | 24,640 lb |
Horsepower | 15 hp |
Color | Blue, White |
Current | 33.5 A |
Brake Type | Press Brake |
Hydraulic Force | 179 Tonf |
Compatible Die Type | Multi-Vee Bottom Die and Gooseneck Punches |
Actuation | Foot Pedal |
Angle Gauge | No |
Includes | Support Arms |
Description
Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Bending Length 13 ft, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 33.5 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 179 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (81729D2B82535)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42835)
- SUPERCUT 44.875 L, 0.5 W, 0.025 Thick, M2 Steel (511901)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- OLIVER MACHINERY Shaper 3HP 1Ph with Variable Speed (10047.001VS)
- Baileigh Industrial Finishing Tools