Shop All Metal Forming Machines
Baileigh Industrial
Press Brake
Mfr # BP-14013CNC
Zoro # G1998208
product price: $79,999.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$79,999.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bending Length (In.) 124 in
- Application Bending
- Construction Steel
- Phase Three-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BP-14013CNC
- Zoro # G1998208
- UPC # 731325394337
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 124 in |
Bending Length | 13 ft |
Description
Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Bending Length 13 ft, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 26.5 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 140 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 9 Inch (230 mm) Air Vertical Grinder, 4.56 HP / 3400 W (CP3340-SALAVEL)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1212500)
- BON TOOL Bon 14-673 Landscape Rake, Pro 36", 72" Aluminum Handle (14-673)
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 20 In. W (SSFW309-20-100)
- BAILEIGH INDUSTRIAL 3 in 1 Shear Brake Roll, 52 in Bending Length, 52 in Cutting Width, Min 1.70 in Rolls (SBR-5216)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Press Brake (BP-22413CNC)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- PALMGREN Pan/Box Brake Attachment (9629611)
- Baileigh Industrial Finishing Tools