Shop All Metal Forming Machines
Baileigh Industrial
Press Brake
Mfr # BP-14010CNC
Zoro # G1998217
product price: $74,599.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
Not eligible for select promotions
$74,599.00
Free 30-Day Returns
Key Features
- Bending Length (In.) 102 in
- Application Bending
- Construction Steel
- Phase Three-Phase
- Voltage 220V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BP-14010CNC
- Zoro # G1998217
- UPC # 731325394320
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Bending Length (In.) | 102 in |
Bending Length | 10 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sheet Metal Brake |
Application | Bending |
Construction | Steel |
Phase | Three-Phase |
Voltage | 220V AC |
Features | 2 Axes of Control: Stroke and Back Gauge Distance, Chain Drive Linkage Keeps Hydraulic Cylinders in Time With Each Other, Foot Pedal Brings the Stroke Up and Down, Hydraulic Cylinders are Near the Back of the Machine for Convenient Fluid Changes, Industrial-Grade Hydraulic System With a Vickers/Eaton(R) Pump, Torque Tube Connects the 2 Hydraulic Cylinders to Stay Synchronized and Parallel to the Bending Table At All Times |
Compatible Die Type | Multi-Vee Bottom Die and Gooseneck Punches |
Brake Type | Press Brake |
Tool Weight | 16,000 lb |
Motor Type | Electric |
Material | Steel |
Horsepower | 10 hp |
Color | Blue, White |
Maximum Bend Angle | 90 Degrees |
Power Source | Corded |
Current | 26.5 A |
Actuation | Foot Pedal |
Hydraulic Force | 140 Tonf |
Includes | Support Arms |
Angle Gauge | No |
Description
Sheet Metal Brake, Brake Type Press Brake, Actuation Foot Pedal, Bending Length 10 ft, Maximum Bend Angle 90 Degrees , Voltage 220V AC, Phase Three-Phase, Current 26.5 A, Motor Type Electric, Angle Gauge No, Hydraulic Force 140 Tonf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T25 50mm Z-series 1/4 Sq. Drive (2025Z.50-T25)
- LENOX Blade 6 X3/4X035X14, 1PK (20494B614R)
- DRILL AMERICA m12x1.25 1-1/2"OD HSS Round Die (DWTMR112-12X1.25)
- WIDIA Spiral Flute Tap, Plug, 3 (19933)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Slip Roll, 16 ga., 50In W (SR-5016E)
- Baileigh Industrial Finishing Tools