Shop All Cordless Tube and Pipe Cutters and Accessories
This Product is Discontinued
Baileigh Industrial
Portable Beveling Machine, 220V, 49 in. L (Discontinued)
Mfr # CM-50DS
Zoro # G3464651
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Capacity Plate Only
- Power Requirements 220V
- Voltage 220V AC
- Includes Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # CM-50DS
- Zoro # G3464651
- UPC # 731325081480
- Country of Origin Czechia
- Category Cordless Tube and Pipe Cutters and Accessories
Dimensions
Height | 62 in |
Width | 33 in |
Length | 49 in |
Tool Length | 49 in |
Maximum Bevel Width | 2 7/16 in |
Description
Beveling Machine, Beveler Type Portable, Power Source Corded, Voltage 220V AC, Phase Three-Phase, Current 1.05 A, Horsepower 5.25 hp, Bevel Angle 15 Degrees to 60 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 2 7/16 in, Maximum Workpiece Thickness 2 9/16 in, Minimum Workpiece Thickness 9/32 in, Number of Inserts 5, Maximum Speed 829 RPM, Feed Type Automatic Feed, Number of Cutting Sides Double-Sided, Kit Contents Bare Tool, Includes Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.