Shop All Metal Forming Machines
Baileigh Industrial
Plate Roll, Single Phase, 2 hp, Hydraulic
Mfr # PR-514-220V
Zoro # G911947255
product price: $21,895.99
/ea
Free Shipping & Returns
$21,895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Metal Capacity Mild Steel 14 ga
- Motor Type Hydraulic
- Horsepower 2 hp
- Minimum Bend Radius 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # PR-514-220V
- Zoro # G911947255
- UPC # 731325411072
- Country of Origin Taiwan, Province of China
- Category Metal Forming Machines
Dimensions
Minimum Bend Radius | 5 1/4 in |
Top Roller Diameter | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plate Roll |
Sheet Metal Capacity Mild Steel | 14 ga |
Motor Type | Hydraulic |
Horsepower | 2 hp |
Number of Rollers | 3 |
Power Source | Hydraulic |
Voltage | 220V AC |
Sheet Capacity Aluminum | 10 ga |
Material | Steel |
Includes | Remote Control Pedestal |
Cone Rolling | Yes |
Phase | Single-Phase |
Sheet Metal Capacity Stainless Steel | 18 ga |
Features | Second Hydraulic Motor Controls the Movement of The Back Roll |
Actuation | Foot Pedal |
Description
Plate Roll, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Minimum Bend Radius 5 1/4 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter Not Applicable, Top Roller Diameter 3 1/2 in, Voltage 220V AC, Phase Single-Phase, Hydraulic Force Not Applicable, Horsepower 2 hp, Motor Type Hydraulic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" Hex Shank Long Bridge Reamer 11-3/4"OAL (DWRRB11/16HEX-LONG)
- DEWALT 12in. DBL BEVEL COMPOUND MIT RE SAW (DW716)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- KENYON Meter Key, 60", 5/8" Groove Width (85455)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816E)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Slip Roll, Steel, Sheet Metal Cap. 16 ga (SR-5016M-50)
- BAILEIGH INDUSTRIAL Press Brake (BP-22413CNC)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- Baileigh Industrial Finishing Tools