Shop All Metal Forming Machines
Baileigh Industrial
Plate Roll, Single Phase, 1 hp, Electric
Mfr # SR-5016E-50
Zoro # G011854507
product price: $5,466.99
/ea
Free Shipping & Returns
$5,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Rolling
- Material Steel
- Actuation Foot Pedal
- Minimum Bend Radius 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # SR-5016E-50
- Zoro # G011854507
- UPC # 731325415513
- Country of Origin China
- Category Metal Forming Machines
Dimensions
Minimum Bend Radius | 4 1/2 in |
Top Roller Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plate Roll |
Application | Rolling |
Material | Steel |
Actuation | Foot Pedal |
Sheet Metal Capacity Stainless Steel | 20 ga |
Cone Rolling | Yes |
Voltage | 110V AC |
Features | Three Integrated Emergency Stops, Two Driven Rolls |
Power Source | Corded |
Motor Type | Electric |
Horsepower | 1 hp |
Sheet Capacity Aluminum | 12 ga |
Number of Rollers | 2 |
Phase | Single-Phase |
Sheet Metal Capacity Mild Steel | 16 ga |
Description
Plate Roll, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 20 ga, Minimum Bend Radius 4 1/2 in, Cone Rolling Yes, Number of Rollers 2, Bottom Roller Diameter Not Applicable, Top Roller Diameter 3 in, Voltage 110V AC, Phase Single-Phase, Hydraulic Force Not Applicable, Horsepower 1 hp, Motor Type Electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Insulated Nut Driver, 8.0mm Hex, 1000V (SD-800-M8.0)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 1/4" (C1-1/4-90)
- BOSCH Self-Feeding Bit, 1-3/4In (SF1751)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 9 pcs (49-66-7832)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- BAILEIGH INDUSTRIAL Slip Roll, 16 ga., 50In W (SR-5016E)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- Baileigh Industrial Finishing Tools