Shop All Metal Forming Machines
Baileigh Industrial
Planishing Hammer, 19 In
Mfr # BA9-MDL-PH19
Zoro # G2248316
product price: $10,149.00
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
Not eligible for select promotions
$10,149.00
Free 30-Day Returns
Key Features
- Capacity of Mild Steel (Gauge) 16
- Construction Steel
- Hammer Mode Rigid
- Speed Setting Single Speed
- Anvil Die Type Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # BA9-MDL-PH19
- Zoro # G2248316
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Throat Depth | 19 in |
Adjustable Depth Stop | Yes |
Details
Promotion Restriction | Not eligible for promotion |
Item | Planishing Hammer |
Capacity of Mild Steel (Gauge) | 16 |
Construction | Steel |
Hammer Mode | Rigid |
Speed Setting | Single Speed |
Anvil Die Type | Radius |
Sheet Metal Capacity Aluminum | 12 ga |
Hammer Type | Reciprocating Hammer |
Number of Speed Settings | 1 |
Current | 20 A |
Hammer Die Type | Flat |
Sheet Metal Capacity Steel | 16 ga |
Sheet Metal Capacity Stainless Steel | 20 ga |
Power Source | Corded |
Maximum Blows per Minute | 1,700 bpm |
Motor Type | Electric |
Description
Planishing Hammer, Sheet Metal Capacity Aluminum 12 ga, Sheet Metal Capacity Stainless Steel 20 ga, Sheet Metal Capacity Steel 16 ga, Hammer Mode Rigid, Throat Depth 19 in, Speed Setting Single Speed, Maximum Blows per Minute 1,700 bpm, Anvil Die Type Radius, Hammer Die Type Flat, Voltage 110V AC, Current 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHRADE Knife Hawkbill Folding (1135996 16UH)
- SUPERCUT 150-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (448962)
- RIDGID Link (44265)
- RITE IN THE RAIN Carpenter Pencil, PK 12 (59-12)
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- BAILEIGH INDUSTRIAL Foot Operated Shrinker/stretcher, 16 Ga. (MSS-16F)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- Baileigh Industrial Finishing Tools