Shop All Jointers & Planers
This Product is Discontinued
Baileigh Industrial
Planer/JointerCombo, FloorStnding, 5Blades (Discontinued)
Mfr # JP-1250-1.0
Zoro # G1016210
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Not eligible for select promotions
This Product is Discontinued
Key Features
- Motor HP 3 hp
- Cutting Thickness (In.) 1/8 in
- Depth of Cut (In.) 1/8 in
- Tool Weight 550 lb
- Speed 6,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baileigh Industrial
- MFR # JP-1250-1.0
- Zoro # G1016210
- UPC # 731325468748
- Country of Origin China
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 1/8 in |
Cutting Width (In.) | 12 in |
Overall Width (In.) | 29 1/2 in |
Overall Depth (In.) | 51 1/5 in |
Overall Depth | 51 1/4 in |
Overall Height | 39 7/8 in |
Overall Height (In.) | 39 2/5 in |
Overall Width | 29 1/2 in |
Fence Height | 6 in |
Maximum Planer Depth of Cut | 1/8 in |
Blade Width | 12 in |
Maximum Material Width | 12 in |
Maximum Material Height | 8 1/2 in |
Jointer Depth of Cut | 1/8 in |
Head Diameter | 2 3/4 in |
Fence Length | 43 in |
Description
Planer/Jointer Combo, Jointer/Planer Type Floor Standing, Power Source Corded, Voltage 220V AC, Phase Single-Phase, Horsepower 3 hp, Maximum Material Width 12 in, Maximum Material Height 8 1/2 in, Planer Feed Rate 21 fpm, Molding Feed Rate 21 fpm, Cutter Type Helical Head, Jointer Depth of Cut 1/8 in, Maximum Planer Depth of Cut 1/8 in, Tool Weight 550 lb, Number of Blades 5, Kit Contents Bare Tool, Blade Thickness 1/8 in, Blade Width 12 in, Current 13 A, Cutter Speed 6,600 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.