Shop All Pipe & Tubing Tool Parts
Baileigh Industrial
Planer, 220V, 5000 rpm, 3 HP, 17A
Mfr # IP-156
Zoro # G3464435
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,192.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width (In.) 15 in
- Depth of Cut (In.) 1/8 in
- Cutting Thickness (In.) 3/16 in
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baileigh Industrial
- MFR # IP-156
- Zoro # G3464435
- UPC # 731325408096
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Cutting Width (In.) | 15 in |
Depth of Cut (In.) | 1/8 in |
Overall Height (In.) | 47 in |
Overall Depth (In.) | 56 in |
Overall Width (In.) | 37 in |
Maximum Material Width | 15 in |
Overall Height | 47 in |
Overall Depth | 56 in |
Dust Port Diameter | 4 in |
Blade Width | 15 in |
Head Diameter | 3 in |
Table Width | 15 in |
Maximum Planer Depth of Cut | 1/8 in |
Maximum Material Height | 6 in |
Overall Width | 37 in |
Table Length | 48 in |
Description
Stationary Planer, Power Source Corded, Planer Type Floor, Voltage 220V AC, Phase Single-Phase, Current 15 A, Horsepower 3 hp, Maximum Material Width 15 in, Maximum Material Height 6 in, Maximum Planer Depth of Cut 1/8 in, Maximum Speed 5,000 RPM, Planer Feed Rate 16/20 fpm, Cutter Type Straight Blade, Number of Blades 3, Tool Weight 520 lb, Blade Width 15 in, Cutter Speed 5,000 RPM, Dust Port Diameter 4 in, Head Diameter 3 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 12 Point SAE Wrench Set 6.5 and 8.25 in. L 2 pk (CX6DBS2)
- BONDHUS 1/4in Ball End L-Wrench (10912)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #35 (C71135)
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 1/2"R, 3/4"D (CC030)
- STANLEY Medium Cups 14325 (H1200132150)
- ZORO SELECT Bolt and Nut Kit, 1/4 In, PK20 (TT11C547BNG)
- WESTWARD Drawer Trim For Small Drawers (F331031-3DX)
- ZORO SELECT Beam Pole, 1450mm, dia. 50 (TT11C5435BPG)
- RIDGID Chain Assy (41005)
- RIDGID Switch (21462)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- Baileigh Industrial Power Tool Parts